Shop All Safety Glasses
Transition Inc
Transition 24 Triumphant Safety Glasses
Mfr # 24 TRIUMPHANT
Zoro # G103951794
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transition Inc
- MFR # 24 TRIUMPHANT
- Zoro # G103951794
- UPC # 787217764283
- Country of Origin China
- Category Safety Glasses
Description
Transition provide high quality sunglasses, goggles, and safety glasses. The products are made with shatterproof polycarbonate lenses, UV 400 filtering, and are aerodynamically designed for wind and dust protection. They are stylish, quality made, and have a great fit.
Features- Meets ANSI Z87.1-2010 Standards for use in Industrial Applications
- Shatterproof Polycarbonate Lenses
- Scratch Resistant Coating
- Black rubberized Frames Vented EVA Foam
- Micro-Fiber Pouch for Safe Cleaning and Storage
- Transforms from Clear to Smoke
- Dimension: 5" H x 1.5" W x 6" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-735 VEND PK)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- OPTX2020 PeelAway Magnifying Lenses, +2.0, Clear, PR (OPT+200)
- TRANSITION INC Transition Hercules 24 Safety Glasses With Clear Photo Chromic Lens (24 HERCULES)
- TRANSITION INC Transition Hercules 24 Safety Glasses With Yellow Photo Chromic Lens (24 HERCULES YT)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- PYRAMEX Ztek, Purple Frame, Purple Lens, Purple Scratch-Resistant (S2565S)
- RADIANS Safety Glasses, Clear Polycarbonate Lens, Uncoated, (G40110ID)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (38476)
- CONDOR Safety Glasses, Anti-Scratch, Wraparound, Frameless, Soft Temple Ends, Clear Lens, Clear Frame (5JE26)
- Transition Inc Safety Glasses