Shop All Static Control Products
Transforming Technologies
Wrist Strap Set, Black, 12', 10mm Blue Fabric Band
Mfr # WB1845
Zoro # G7564217
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # WB1845
- Zoro # G7564217
- UPC # 665355883571
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Description
The WB1600 Series Wrist Band and Coil Cord set is the most versatile and cost effective band set offered by Transforming Technologies. The soft, blue woven fabric and 360°curved buckle of the wrist band allows the skin to breathe and makes it very comfortable to wear. The band uses hypoallergenic silver-plated nylon thread for conductivity and has a maximum resistance of 160 ohms. The standard band is standard with a 4mm snap, but 7mm and 10mm can be substituted. Available in Red with a 4mm snap – Model number WB2600.
The coil cord’s 2.5mm polyurethane coil insulation offers excellent coil memory. A classic snap comes in three different sizes: 4mm; 7mm; 10mm so it works in combination with most standard wristbands. A swivel type banana jack increases coil life and prevents cord tangles. Comes in 6, 12 or 20ft lengths.
Anti static wrist strap sets are great personal grounding solutions and the WB1600 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
The coil cord’s 2.5mm polyurethane coil insulation offers excellent coil memory. A classic snap comes in three different sizes: 4mm; 7mm; 10mm so it works in combination with most standard wristbands. A swivel type banana jack increases coil life and prevents cord tangles. Comes in 6, 12 or 20ft lengths.
Anti static wrist strap sets are great personal grounding solutions and the WB1600 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, Back, 6 in (30EI60R)
- BEL-ART H-B® B61004-0100 FRIO-Temp Refrigerator Verification Thermometer, -5 to 15°C (B61004-0100)
- THEXTON Battery Hydrometer, Disc Type (117)
- EXTECH Water Damage Restoration Kit (MO280-KW)
- TRANSFORMING TECHNOLOGIES Airflex Ionizer (IN4000)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 60" x 36", Black (FM66036BK)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Small (WB0050S)
- TRANSFORMING TECHNOLOGIES Conductive Interlocking Tile, 3'x3' (FM83X3)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 20" x 36", Black (FM62036BK)
- TRANSFORMING TECHNOLOGIES IDP-STAT Permanently Dissipative Cleanroom Matting, 4'x7' (MT554872)
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 6 Ft., Gray (1059-2x6GKT)
- Transforming Technologies Static Control Products