Shop All Static Control Products
Transforming Technologies
Green ESD Tray Liner, 16" x 24"
Mfr # TM332000GN
Zoro # G7568277
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # TM332000GN
- Zoro # G7568277
- UPC # 665355882871
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
The ESD tray liners are used to line the surface of process trays to keep items protected and from sliding around. ESD rubber provides a better path-to-ground and cushion versus the hard surface of the conductive tray. The economical dual layer rubber material is cut to fit a16"x24" process tray.The 0.080" thick ESD tray liner has a dissipative top layer and a conductive bottom layer. Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT321LF)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi (PFQ791)
- WINTERS Ammonia Gauge 4", 1/4" Lm 30-0-150 psi/F (PAM1701)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .060", Gray, Rubber Table Mat, Roll (MT2530GY)
- TRANSFORMING TECHNOLOGIES Heel Grounder, XL Size - 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360XL)
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 4mm, Classic (CC0043)
- TRANSFORMING TECHNOLOGIES Ionizing Air Gun (No Filter) (IN6430)
- TRANSFORMING TECHNOLOGIES Disposable Wrist Strap (WB5407)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 20' Coil Cord, 4mm Snap (WB569020)
- Transforming Technologies Static Control Products