Shop All Lab Coats & Jackets
Transforming Technologies
ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Small
Mfr # JKV8822LBSS
Zoro # G7272037
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # JKV8822LBSS
- Zoro # G7272037
- UPC # 665355878157
- Country of Origin Mexico
- Category Lab Coats & Jackets
Description
The JKC Series 8812 V-Neck jackets are fabricated from light weight 88% polyester and 12% carbon fabric for unmatched operator comfort. The v-neck and short sleeves allow maximum ventilation to keep you cool while you work. Perfect for warm climates or work environments.
Superior workmanship provides reliable panel to panel continuity. The JKC Series 8812 jackets maintains consistent continuity readings for up to 100 wash cycles. Available in light blue, maroon and white.
Superior workmanship provides reliable panel to panel continuity. The JKC Series 8812 jackets maintains consistent continuity readings for up to 100 wash cycles. Available in light blue, maroon and white.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Hi Vis Knit Hat, Reflective Stripe, Orange (PP-LUC-KCR-O)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-8751)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- MCR SAFETY Fasguard Synthetic Leather Blk Palm, XL (905XL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, XL (JLM6205WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Small, White (JWC5402SPWH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Small, Black (JKV9022BK)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, M (JLM6203WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, X-Large, Maroon (JKC9025MR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 3X-Large, Maroon (JKC9027MR)
- Transforming Technologies Workwear and Protective Clothing