Shop All Lab Coats & Jackets
Transforming Technologies
ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Medium, Maroon
Mfr # JKC9023MR
Zoro # G7231848
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # JKC9023MR
- Zoro # G7231848
- UPC # 665355877310
- Country of Origin Thailand
- Category Lab Coats & Jackets
Description
Transforming Technologies 9010 Series ESD Jackets provide high-quality ESD protection at a great value! 9010 Series jackets are fabricated from light weight 90% polyester and 10% carbon fabric for unmatched operator comfort. Features a snap-front closure, ESD knit cuffs, three roomy patch pockets, and lapel style collar. The 9010 Series garment maintains consistent continuity readings after 100 wash cycles. Available in blue, black, white, teal and maroon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714AR2XL)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Ultra Aluma-Lite™ (34GN39)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Medium (MG403/M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Green/Yellow (JKC9025SPGN)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, X-Large, Maroon (JKC9025MR)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 2XL (JLM6206WH)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, 5X-Large, Maroon (JKC9029SPMR)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Lapel Collar, Knit Cuff, Color: Burgundy, 2X-Large (JKC8806BG)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Medium (JKV8823LBSS)
- ANSELL Lab Jacket, S, Red, Polyester (66-660)
- Transforming Technologies Workwear and Protective Clothing