Shop All Cut-Resistant Gloves
Transforming Technologies
ESD Cut Resistant Gloves, Finger Tip Coated, Large
Mfr # GL2504T
Zoro # G7271312
product price: $14.19
/pr
Sold in multiples of 12 for $170.28
$170.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # GL2504T
- Zoro # G7271312
- UPC # 665355875552
- Country of Origin China
- Category Cut-Resistant Gloves
Description
ESD cut gloves are worn when handling ESD sensitive items involving items that pose a cut risk. Fingertip coated ESD cut resistant gloves protect sensitive items during assembly and inspection. The StaticCareTM ESD Cut Resistant Gloves combine powerful cut resistance, comfort and uniform ESD protection into one superior performing glove. The gloves are certified ANSI Cut Level 2 while maintaining softness, flexibility and comfort. A finished knitwrist cuff provides a snug fit to reduce glove slippage and keep debris out. Available with polyurethane coated fingertips (or with Coated Palms) to improve grip while maintaining breathability. Sold in packs of 12 pairs. The ESD inspection gloves may be laundered for repeated use. Sold in packs of 12 pairs. NOTE: Sizes run small because they are meant to fit tightly for improved dexterity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Ramp Edge, PVC, 18 in Long x 4 in Wide, 1 in Thick, 10 PK (A3-Y)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Large (GL2504)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, X-Small (GL2501)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Medium (GL2503T)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Small (GL2502T)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, X-Small (GL2501T)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, X-Large (GL2505P)
- CONDOR VF, Cut-Resistant Gloves, L, 21AH87, PR (60NM99)
- Transforming Technologies Cut-Resistant Gloves