Shop All Static Control Products
Transforming Technologies
Dual Wire Wrist Strap, Red/Black, 4mm
Mfr # WB0025
Zoro # G7565994
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # WB0025
- Zoro # G7565994
- UPC # 665355883427
- Country of Origin China
- Category Static Control Products
Description
The adjustable WB2500 series dual wire fabric wrist strap set features two 180 degree conductive paths around the wrist, providing maximum skin contact. The band is standard with two 4mm male snaps and is used with dual wire resistance based constant monitors. Dual wire wrist straps provide redundancy. When used with dual wire resistance monitors, the WB2500 series wrist strap sets continuously verify resistance to ground.
The WB0025 is constructed with a stainless steel back plates, nylon molding and a premium elastic yarn that provides excellent fit for comfort and long life. Adjustable. The CC2080s polyurethane coil insulation and strain relief molding offers excellent coil memory and endurance.
Anti static wrist strap sets are great personal grounding solutions and the WB2500 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
The WB0025 is constructed with a stainless steel back plates, nylon molding and a premium elastic yarn that provides excellent fit for comfort and long life. Adjustable. The CC2080s polyurethane coil insulation and strain relief molding offers excellent coil memory and endurance.
Anti static wrist strap sets are great personal grounding solutions and the WB2500 series meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F (BTLRN324101)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC7)
- SPER SCIENTIFIC Stopwatch Timer, Red (810026)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (P3S6014-MAXI45)
- TRANSFORMING TECHNOLOGIES 40 x 37 x 15 mm Transparent Lid (SM0882)
- TRANSFORMING TECHNOLOGIES ComfortDOME Anti-Fatigue Mat, 3' x 4', Interlock, Center Piece (FM53X4IC)
- TRANSFORMING TECHNOLOGIES Homogeneous Vinyl Table Mat, Blue, 1/16" x 30" x 50' (VMD3050B)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Band, Maroon, 4mm Snap (WB5026)
- TRANSFORMING TECHNOLOGIES Bench Top Ac Ionizer (BFN801)
- TRANSFORMING TECHNOLOGIES Woven Wrist Band, Blue, 4mm (WB0016)
- BERTECH ESD Anti-Static Table Mat Kit, 20 In. x 30 In., Blue (1059-20x30BKT)
- Transforming Technologies Static Control Products