Shop All Static Control Products
Transforming Technologies
Disposable Wrist Strap
Mfr # WB5407
Zoro # G7564777
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # WB5407
- Zoro # G7564777
- UPC # 665355883908
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Description
The WB5407 Disposable Wrist Strap offers a safe, effective and economical means for pro-viding static protection to end users of electronic devices. The WB5407 is designed for inclusion with shipments of computer upgrades, network systems and other devices to provide protection at the customers site. Constructed from a durable non-woven fabric impregnated with a conductive polymer, the WB5407 provides 360 degree skin contact to assure proper skin to band resistance. A convenient loop at one end of the device facilitates the formation of a wrist strap. The other end of the device uses a conductive adhesive on a copper foil for easy contact to any electrical ground. A current limiting resistance is built into the fabric for operator safety. The WB5407 Disposable Wrist Straps are individually packaged in a sealed plastic bag printed with user instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL60)
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0807)
- WINTERS Threaded Thermowell, Straight Shank (TBR3550-1-ST)
- WIKA Ti.52 1/2In 9In 50-300F Npt Bimetal Thermometer (TI.52)
- TRANSFORMING TECHNOLOGIES Snap, 10mm Socket and Rivets (CS0122-Socket)
- TRANSFORMING TECHNOLOGIES Floor Mat Ground, 15', 1Meg, Male (FM1515)
- TRANSFORMING TECHNOLOGIES Field Service Mat Ground, 15', 1Meg, Male Center Snap (FM2000)
- TRANSFORMING TECHNOLOGIES CM410 Periodic Verification Tool (CM410PV)
- TRANSFORMING TECHNOLOGIES Dual Conductor Black Speidel w/5' Rt. Coil Cord, Large (WB5050LR)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- DESCO Heel Grounder, 1 Meg, Lime Green Strap (07599)
- Transforming Technologies Static Control Products