Shop All Static Control Products
Transforming Technologies
Conductive Rubber V-groove Floor Mat, Full Roll, 4'x32'
Mfr # FM104X32
Zoro # G7565933
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # FM104X32
- Zoro # G7565933
- UPC # 665355874890
- Country of Origin Sri Lanka
- Category Static Control Products
Description
This conductive ESD floor runner has a non-slip, grooved surface that provides excellent traction and allows the mat to be easily cleaned. A v-groove emboss provides a non-slip surface that provides excellent traction and allows the mat to be easily cleaned. The ribbed matting is also very resilient, allowing it to stand up to heavy foot traffic while still maintaining its ESD protection. The material also offers moderate chemical resistance. The matting is 1/8′′ thick matting is available in 4’x32′ rolls and an assortment of lengths. The Transforming Technologies GrooveSTATTM Conductive Rubber Matting provides the electrical properties specified by ESDA standards for floor mats. Most common ESD runners available are made with dissipative vinyl, which does not comply with ESD standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- ARO Center Body (95970)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242EWVAC/30#)
- BOTRON CO Black 1 MegOhm Ergo-One Heel Grounder (B7510)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium, 6', 4mm Machined Post (WB6037)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black (FM62436BK)
- TRANSFORMING TECHNOLOGIES Clean Room Sheet Protector, Permanently Static Dissipative, 8.6”x11.25” (DC1185.IDP)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 4mm Blue Fabric Band (WB1637)
- TRANSFORMING TECHNOLOGIES Snap, 10mm Stud and Rivets (CS0122-Stud)
- TRANSFORMING TECHNOLOGIES Snap, 10mm Socket and Rivets (CS0122-Socket)
- DESCO Coil Cord, Retractble, 6 Ft (09480)
- Transforming Technologies Static Control Products