Shop All Static Control Products
Transforming Technologies
Conductive Interlocking Tile, 3'x3'
Mfr # FM83X3
Zoro # G7566642
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # FM83X3
- Zoro # G7566642
- UPC # 665355875293
- Country of Origin Sri Lanka
- Category Static Control Products
Description
Create custom ESD floors or runners with modular 3’x3′ ESD anti-fatigue tiles. TileSTAT ESD anti-fatigue mats are a heavy duty, durable safety mat constructed of conductive nitrile rubber for use in even the harshest environments. TileSTAT mats feature a solid pebble embossed surface for improved traction, making this a good choice as a safety mat. The 3ft x 3ft interlocking mats fit together like a puzzle to create custom ESD workstations or complete room systems. The mats can be quickly dismantled to make moving and cleaning easy. Optional 3′′ wide beveled borders can be added to the mats. Base compound – 100% Nitrile rubber specially formulated to drain static electricity A unique multi-nib support design offers exceptional fatigue relief and aeration Solid top design with an anti-slip surface texture Easy to snap together modular matting system for on-site custom configurations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Compound Gauge, -1 to 0 to 15 Bar/Bar, 1/4 in MNPT, Plastic, Black (LFS-210-(1/0/15 BAR)-G)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 2In (SFI-100-2)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMP7)
- SHIMPO Thread Adapter, M6 to 10/32 UNF (FG-M6TJ10)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black (FM62436BK)
- TRANSFORMING TECHNOLOGIES 30" x 60" x .080", Gray, Rubber Table Mat, Including Hardware (MT3060GY)
- TRANSFORMING TECHNOLOGIES Overhead Ionizer (IN5130)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud And Socket (CS0126-Stud/Socket)
- TRANSFORMING TECHNOLOGIES Low Profile Cpt, 15', 1 Meg, Male (CP2522)
- TRANSFORMING TECHNOLOGIES Conductive Vinyl Chair Mat, 36"x48" (FM73648)
- DESCO Heel Grounder, Economy (24723)
- Transforming Technologies Static Control Products