Shop All Static Control Products
Transforming Technologies
ComfortGEL Washable ESD Anti-Fatigue Mat, 20" x 36", Black
Mfr # FM62036BK
Zoro # G7567507
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # FM62036BK
- Zoro # G7567507
- UPC # 665355875194
- Country of Origin Taiwan, Province of China
- Category Static Control Products
Description
ComfortGEL ESD Anti-Fatigue Mats provides maximum softness and cushioning while Transforming Technologies ComfortGEL ESD Anti-Fatigue mat prevents worker fatigue in controlled environments. This non-slip, water resistant mat is constructed from a close cell rubberized gel foam which provides an exceptionally high level of performance and comfort. The ComfortGEL anti-fatigue mats can be cleaned to clean room level100 by request. Made from specially formulated antimicrobial and antibacterial material to promote cleanliness. Meets or exceeds requirements of ANSI ESD-S20.20 and the recommendations of ESD STM7.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- ASHCROFT Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#/VAC)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 15 psi, 2 in Dial, 1/4 in MNPT, Plastic, Black (4FLT7)
- J.W. WINCO GN743.1-11-M16X1.5-B Oil Sight Glass Aluminum (743.1-11-M16X1.5-B)
- TRANSFORMING TECHNOLOGIES Grounding Cable for CM410, CM420 Constant Monitor (CM410-GND)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- TRANSFORMING TECHNOLOGIES 48" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4548RB)
- TRANSFORMING TECHNOLOGIES Extended Coverage Bench Top Ac Ionizer (BFN8412)
- TRANSFORMING TECHNOLOGIES Airflex Ionizer (IN4000)
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-132)
- Transforming Technologies Static Control Products