Shop All Specialty Wipes
Transforming Technologies
Bemcot Wiper M-3II Anti-Static Cleanroom Wipers, 10" x 10", 100/Pack, 30 Packs/Case-
Mfr # WPBEMM-3II
Zoro # G904950101
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # WPBEMM-3II
- Zoro # G904950101
- Country of Origin Japan
- Category Specialty Wipes
Description
bemcot m-3ii anti-static cleanroom wipers are characterized by low particle generation, high absorbency, high purity, high chemical resistance, high heat resistance, anti-static, eco-efficiency, enabling the high level of performance required for wipers for cleanrooms. the bemcot m3 wipe is an entangled nonwoven fabric made with a 100% cotton cellulose composition. Because cotton is completely cellulosic, this is an extremely absorbent wipe. The soft, low-linting wipe is quarter-folded and is sized to fit the hand. The m3 wipe is heat-resistant for cleaning high temperature process equipment and diffusion furnaces. The wipe is quarter-folded to promote proper wiping protocol. bemcot wipers are used in many industries such as semiconductor, optical, medical, cosmetics, food & beverage, printed circuit boards, building maintenance, automobile, air craft, lcd, magnetic tapes, oil, tools, equipment, glass and optics. features: ultra-low fiber release: very low fiber release compared to polyester knit and staple-fiber rayon/polyester nonwoven wipes. anti-static: low tribocharging so they will not produce significant static charge or damage components with esd. high absorption: each fiber absorbs liquid and swells. Coupled with its special structure, its property allows absorption of liquid 13 times its weight. high purity: readily observable reduction in impurities transfer. chemical resistance: strong chemical resistance for both ipa and acetone. heat resistance: carbonized at a temperature between 260 and 300c. Unlike synthetic fibers, it does not dissolve at 150c. biodegradability & ecoefficiency: 100% cotton linter which is ecologically safe and free from environmental contaminants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (1TZD5)
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- INTERDESIGN Holder Paper Towel#35001 (35001)
- TRANSFORMING TECHNOLOGIES Bemcot M3II - 5" x 5", quarter folded (WPBEMM-3II)
- TRANSFORMING TECHNOLOGIES ESD Wiper 9" x 9" (WP6200)
- KIMBERLY-CLARK PROFESSIONAL Prep Critic Task Wipe Dispos LowLint Wipe WHT 8/Cs (06151)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- READ RIGHT Screen Pads, PK24 (REARR1217)
- SANI PROFESSIONAL Sani-Cloth Prime Germicidal Disposable Wipes, XL, 1-Ply, 7.5 x 15, Unscented, White, 70/Can, 6PK (P24284)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15 (34256)
- Transforming Technologies Specialty Wipes