Shop All Static Control Products
Transforming Technologies
36" x 40' x .080", Gray, Textured Rubber Table Mat, Roll
Mfr # MTT3640GY
Zoro # G7564402
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # MTT3640GY
- Zoro # G7564402
- UPC # 665355881775
- Country of Origin China
- Category Static Control Products
Description
The MT4000-Texture series ESD-safe 2-layer rubber matting is made of 100% co-extruded rubber. The durable two layer mat is constructed with a textured dissipative top layer and a conductive bottom layer and offers excellent resistance to hot solders, soldering irons and most solvents. The MT-Texture series is 0.080′′ thick and available in 40 rolls in 24′′, 30′′, 36′′ and 48′′ widths. Pre cut mat sizes are available with grounding hardware and common point ground cords. Available in Light Blue, Royal Blue, Gray, and Green. Meets or exceeds requirements of ANSI ESD S541-2003. RoHS compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Transmitter, 0-500psi, 9.6-32VDC (PX3223)
- WESTWARD Infrared Thermometer, LCD, -67 Degrees to 428 Degrees F, Single Dot Laser Sighting (1VEP7)
- WESTWARD Voltage Detector, 50 to 600V AC, Visual Indication, CAT IV 600V Safety Rating (19T235)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01528MCB)
- TRANSFORMING TECHNOLOGIES 30" x 60" x .080", Gray, Rubber Table Mat, Including Hardware (MT3060GY)
- TRANSFORMING TECHNOLOGIES Metal Bench Mount Ground, 4mm, 15' Ground (CP4070)
- TRANSFORMING TECHNOLOGIES 48" x 40' x .080", Green, Textured Rubber Table Mat, Roll (MTT4840GN)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Light Blue, Textured Rubber Table Mat, Roll (MTT3640B)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator (CM400)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Gray, Rubber Table Mat, Roll (MT4530GY)
- GATES Static Strap, 1 1/16 x 25 In (90330)
- Transforming Technologies Static Control Products