Shop All Static Control Products
Transforming Technologies
24" x 50' x .080", Green, Rubber Table Mat, Roll
Mfr # MT4524GN
Zoro # G7566834
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # MT4524GN
- Zoro # G7566834
- UPC # 665355880822
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green or Gray with the following features:
Size: 2' x 50" x .080”
Dissipative work surface: 10E6 - 10E8 ohms Rtt
Thickness: 0.080 Inches
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Size: 2' x 50" x .080”
Dissipative work surface: 10E6 - 10E8 ohms Rtt
Thickness: 0.080 Inches
Resistance to Ground: 8 x 10E6-8 ohms
Resistance Point to Point: 2 x 10E6-8 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Tachometer, 0.5 to 20,000 rpm (461895-NIST)
- INFICON Storage Case, D-TEK Select (712-702-G1)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Silver (301L254C/3JJJ100)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (18C751)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 10mm Blue Fabric Band (WB1839)
- TRANSFORMING TECHNOLOGIES 36" x 72" x .080", Light Blue, Rubber Table Mat, Including Hardware (MT3672B)
- TRANSFORMING TECHNOLOGIES Floor Mat Ground, 15', 1Meg, Male (FM1515)
- TRANSFORMING TECHNOLOGIES Power supply for the CM400, CM410, CM420 (CM410AD)
- TRANSFORMING TECHNOLOGIES VinylSTAT E - Homogeneous Vinyl Table Mat, Blue, 3/8" x 2' x 50' (VME2460B)
- TRANSFORMING TECHNOLOGIES Sole Ground, 2 Meg, Small (HG6012)
- BERTECH ESD Anti-Static Polyester Tape, 2 In. Wide x 72 Yards Long, Blue (ESDBPT-2)
- Transforming Technologies Static Control Products