Shop All Static Control Products
Transforming Technologies
24" x 50' x .080", Gray, Rubber Table Mat, Roll
Mfr # MT4524GY
Zoro # G7566238
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Transforming Technologies
- MFR # MT4524GY
- Zoro # G7566238
- UPC # 665355880839
- Country of Origin Korea, Republic of
- Category Static Control Products
Description
Anti-Static workstation mats are made of a durable 2-ply rubber that offers excellent resistance to hot solders, soldering irons and most solvents. A conductive layer backs the static dissipative top layer that creates outstanding electrical performance characteristics. Available in Nasa Blue, Royal Blue, Green or Gray with the following features: Size: 2' x 50" x .080” Dissipative work surface: 10E6 - 10E8 ohms Rtt Thickness: 0.080 Inches Resistance to Ground: 8 x 10E6-8 ohms Resistance Point to Point: 2 x 10E6-8 ohms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- ASHCROFT Pressure Transducer, Pressure 60 PSI (T27M0242EW60#GXCY)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404F)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- TRANSFORMING TECHNOLOGIES Dual Wire Wrist Strap, Red/Black, 4mm (WB0025)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium Cc, 6', 4mm Machined Post (WB4037)
- TRANSFORMING TECHNOLOGIES ESD Honeycomb Curtains - Full Rolls (ESDC1003C)
- TRANSFORMING TECHNOLOGIES Stacking Banana Jack Snap, 10mm Stud (CS0126-Stud)
- TRANSFORMING TECHNOLOGIES Light Blue ESD Tray Liner, 16" x 24" (TM332000B)
- TRANSFORMING TECHNOLOGIES Output Nozzle 15 Degree Spray W/2" Straight Extension (N0040)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT3640GY)
- Transforming Technologies Static Control Products