Shop All Closed Circuit Cameras and Recorders
Transcendent
Video Transmitter/Receiver, Channels 1
Mfr # VT-TR4VPK
Zoro # G7406528
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Input Power 12V
- Number of Channels 1
- Depth 1 1/2 in
- Operating Temp. Range 14 Degrees to 122 Degrees F
Product Information
- Brand Transcendent
- MFR # VT-TR4VPK
- Zoro # G7406528
- UPC # 814850016995
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 1 in |
Depth | 1 1/2 in |
Length | 7 in |
Bandwidth | 42 MHz |
Overall Width | 1 in |
Details
Item | Video Transmitter/Receiver |
Input Power | 12V |
Number of Channels | 1 |
Operating Temp. Range | 14 Degrees to 122 Degrees F |
Max. Distance | 500 yd |
Features | 60dB Crosstalk and Noise Immunity, Anti-Static Design, Built-In TVS for Surge Protection, Exceptional Interference Rejection, Lightning Protection Design Grade III, Wave Filter Design |
Impedance | 100 ohm |
For Use With | AHD, CVI Analog Cameras, HD-TVI |
Product Type | Video Transceiver |
Maximum Distance | 1,500 ft |
Compatible Camera Systems | AHD, CVI, TVI |
Output Type | No Outputs Included |
Minimum Operating Temperature | 14 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Input Type | No Inputs Included |
Description
Video Transmitter/Receiver, Product Type Video Transceiver, Compatible Camera Systems AHD, CVI, TVI, Input Type No Inputs Included, Output Type No Outputs Included, Includes Not Applicable, Features 60dB Crosstalk and Noise Immunity, Anti-Static Design, Built-In TVS for Surge Protection, Exceptional Interference Rejection, Lightning Protection Design Grade III, Wave Filter Design, Maximum Distance 1,500 ft, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 14 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- ILC Replacement for Panasonic Lc-r121r3p (LC-R121R3P PANASONIC)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- CAPTURE ADVANCE 16CH HD DVR 2TB (R2-HDVR16C2T)
- ACTI Network Video Recorder Kit, 4 IP Input (ZNR-121P-K3)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- SPECO TECHNOLOGIES 8 Channel 4K H.265 NVR with PoE and 1 SATA- 6TB NDAA Compliant (N8NRN6TB)
- Transcendent Closed Circuit Cameras and Recorders