Shop All Closed Circuit TV System Accessories
Transcendent
Junction Box, Fits Dome, Turret Cameras
Mfr # VT-TJB01
Zoro # G7388809
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Fits Dome Cameras, Turret Cameras
- Material Aluminum
- Overall Height 5 in
- Load Capacity 6 lb
Product Information
- Brand Transcendent
- MFR # VT-TJB01
- Zoro # G7388809
- UPC # 814850017015
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 5 in |
Width | 6 3/32 in |
Depth | 1 19/32 in |
Height | 5 in |
Length | 5 in |
Manufacturers Warranty Length | 3 yr |
Overall Depth | 1 5/8 in |
Overall Width | 5 3/4 in |
Description
Junction Box, Mount Type Screws, Overall Height 5 in, Overall Depth 1 5/8 in, Compatible with Manufacturer Model Number VTC-THB2RMS, VTC-THB5R3, VTC-THT2RMS, VTC-THT5R3, Overall Width 5 3/4 in, Overall Load Capacity 6 lb, Mounting Location Surface, Compatible with Grainger Part Number 483A56, 483A60, 483A81, 483A82, Compatible with Series Transcendent, Includes Foam Insert, Color Ivory, Compatible Camera Design Bullet, Turret, Includes Mounting Hardware Yes, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! Backup Battery 4000mA (193-65640)
- C2G 2M Dvi Male To Hd15 Vga Male Video Cable (6.5Ft) (26954)
- WEBOOST Replacement for Weboost 970019 (970019 WEBOOST)
- BATTERY TECHNOLOGY Ac Adapter For Dell Inspiron 11 17 Latitude 3440 3540 E5440 E5540 (AC-1965125)
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- SPECO TECHNOLOGIES Combined Cable, 150 Ft. (CBL150BB)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- SKYHAWK Seagate Skyhawk 4TB (C-HDD4000-VX)
- VIVOTEK Conduit Box (AM-719)
- TRIPLETT IP Tester, Heavy Duty Plastic, Black/Red (CamView IP Pro+)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- Transcendent Closed Circuit TV System Accessories