Shop All Quick Connect Fittings
Transair
Tube Fitting, Union Connector, For 40mm
Mfr # 6606 40 00
Zoro # G0401274
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Inert Gases, Vacuum
- Type Union Connector
- Material Polyamide
- For Tubing O.D. 1 40 mm
- Color Black
Product Information
- Brand Transair
- MFR # 6606 40 00
- Zoro # G0401274
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Overall Length | 8 1/16 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Details
Application | Air, Inert Gases, Vacuum |
Item | Union Connector |
Type | Union Connector |
Material | Polyamide |
For Tubing O.D. 1 | 40 mm |
Color | Black |
Standards | ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH |
Specific Fitting Shape | Straight Connector |
Fitting Side B Connection Type | Push-to-Connect |
Release Ring Material | Stainless Steel |
Vacuum Rating | 0.03 inHg |
Maximum Operating Pressure | 232 psi |
Maximum Operating Temperature | 140 Degrees F |
System of Measurement | Imperial |
Compatible Tube Material | Aluminum |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Minimum Operating Temperature | 4 Degrees F |
Release Type | Ring |
Fitting Side A Connection Type | Push-to-Connect |
Fitting Material | Polyamide |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 8 1/16 in, Specific Fitting Shape Straight Connector, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 6304 (6304/C3)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, 303 SS (MSP-19-SS)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El, Swl (2071-12-12S)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- TRANSAIR Reducing Bracket, For 25mm to 17mm Tubing (RA69 25 17)
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- TRANSAIR Reducing Bracket, 1/2 In NPT, For 40mm (RA68 40N04)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E571)
- Transair Quick Connect Fittings