Shop All PEX Tubing
Transair
Transair Pipe, Black, Overall 6 in L
Mfr # 1001E25 00 04
Zoro # G506598527
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material NBR, SBR
- Wall Thickness 0.25 in
- Standards ASME B31.1-31.9, CE Conformity, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certification
- Application Air
- Color Black
Product Information
- Brand Transair
- MFR # 1001E25 00 04
- Zoro # G506598527
- Country of Origin France
- Category PEX Tubing
Dimensions
Inside Diameter | 1 in |
Bend Radius | 4 in |
Overall Length | 6 in |
Outside Diameter | 1 in |
Details
Item | Transair Pipe |
Material | NBR, SBR |
Wall Thickness | 0.25 in |
Standards | ASME B31.1-31.9, CE Conformity, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certification |
Application | Air |
Color | Black |
Reinforcement | Spiral Steel Wire |
Maximum Operating Pressure | 232 psi @ 115 Degrees F |
Maximum Operating Temperature | 115 Degrees F |
System of Measurement | Inch |
Food Application | Food and Beverage |
Vacuum Rated | Not Rated for Vacuum |
Flexibility | Flexible |
Minimum Operating Temperature | -4 Degrees F |
Features | Immediate Pressurization, Modular, Optimum Flow Rate, Quick Connection Technology, Reusable |
Industry Application | Aerospace, Industrial Plants |
For Location | Indoor, Outdoor |
For Potable Water Use | No |
For Fluid Type | Compressed Air |
Flow Application | Food and Beverage |
Description
Transair Pipe, Application Air, Color Black, Food Application Food and Beverage, Inside Diameter 1 in, Material NBR, SBR, Maximum Operating Pressure 232 psi @ 115 Degrees F, Maximum Operating Temperature 115 Degrees F, Outside Diameter 1 in, Overall Length 6 in, Reinforcement Spiral Steel Wire, Standards ASME B31.1-31.9, CE Conformity, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certification, Wall Thickness 0.25 in, Bend Radius 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Freeze-protection Bury Valve (MK8A.78)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- SPEAKMAN Battery Power Module (RPG66-0169)
- ANCHOR FLUID POWER 1/2" 7250 PSI BLOCK BODY THREADED BALL VALVE PLATED STEEL RoHS COMPLIANT (AE2N1/2-11DB)
- ELDON JAMES Thermoplastic Tubing (CFX6-8NX10)
- SYNFLEX Tubing, 5/32 In OD, 500 Ft L, Black (1219-13004)
- APOLLO PEX 1/4 in. x 5 ft. White PEX Pipe (APPW514)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- DIXON Polyethylene Natural Tubing, 1/2", 100ft. (1612)
- SHARKBITE/CASH ACME 12CTSx10 BLU Pex Stick (U860B10)
- APOLLO PEX 1/2 in. x 2 ft. Red PEX Pipe (APPR212)
- Transair PEX Tubing