Shop All Quick Connect Fittings
Transair
Threaded Adapter, 1 1/2 In NPT, For 40mm
Mfr # 6605 40 50
Zoro # G1195853
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Industry Type Automotive Assembly; Food & Beverage; Packaging; Industrial Plants; Aerospace
- Material Plated Brass
- Basic Material Brass
Product Information
- Brand Transair
- MFR # 6605 40 50
- Zoro # G1195853
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Fitting Size (NPT) | 1 1/2 in |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Dia./Thread Size | 1-1/2" |
Tube Outside Dia. | 1-1/2" |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 4 5/8 in |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 5/8 in, Specific Fitting Shape Straight Adapter, Release Type Ring
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 155" Outside Length, 2/3" Top Width, 1 Ribs (B152)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 lb (13623)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- DIXON Boss Ground Joint, Female Spud, Steel, 3/4" (GB8)
- TRANSAIR Threaded Adapter, 1 In NPT, For 40mm (6605 40 35)
- TRANSAIR Union Connector, For 25mm Tubing (6606 25 00US)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm (6602 25 00US)
- TRANSAIR Tube Fitting, 45 Degree Elbow, For 40mm (6612 40 00)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- MILTON M Style Industrial Coupler, 3/8" MNPT (S-719)
- Transair Quick Connect Fittings