Shop All Quick Connect Fittings
Transair
Reducing Bracket, 1/2 NPT, For 25mm
Mfr # RA68 25N04
Zoro # G2795502
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Pipe Size 1"
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 232 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Plug
- Temp. Range -4 Degrees F to 140 Degrees F
Product Information
- Brand Transair
- MFR # RA68 25N04
- Zoro # G2795502
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Pipe Size | 1" |
Fitting Size (NPT) | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Quick Connect Air Coupling Interchange Type | Industrial |
Quick Connect Air Coupling Max. Pressure | 232 psi |
Quick Connect Air Coupling Product Grouping | Quick Coupler Plug |
Temp. Range | -4 Degrees F to 140 Degrees F |
Application | Air, Industrial Gases, Inert Gases |
Standards | ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified |
Color | Black |
Material | Polyamide |
Item | Reducing Bracket |
For Tubing O.D. 1 | 25 mm |
Type | Threaded Simple Reducing Bracket |
Fitting Material | Polyamide |
System of Measurement | Imperial |
Maximum Operating Pressure | 232 psi |
Fitting Side A Connection Type | FNPT |
Specific Fitting Shape | Drop Bracket Reducer |
Minimum Operating Temperature | 4 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Vacuum Rating | 0.03 inHg |
Description
Tubing Fitting, Application Air, Industrial Gases, Inert Gases, Fitting Side A Connection Type FNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F, Specific Fitting Shape Drop Bracket Reducer, Standards ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified, Minimum Operating Temperature 4 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 5/8" L, PK10 (52NZ55)
- PULSAR 6Gal Hztl Tank Prtbl Air Compressor w/ Wheel Kit/Air Hose/14Pc Acc Kit (PCE6060K)
- COXREELS Swivel 1/2In Npt Viton (439-1)
- AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FRB10)
- TRANSAIR Threaded Adapter, 3/4 In NPT, For 25mm (6605 25 28)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm (6605 25 22)
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 40mm (6602 40 00US)
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing (6662 40 17)
- DIXON WSeries FemaleNPT, 3/4", Coupler, 3/4", BR (6WF6-B)
- Transair Quick Connect Fittings