Shop All Quick Connect Fittings
Transair
Port Wall Bracket 3, Transair, Brass
Mfr # 6696 25 22GR
Zoro # G3966798
original price:
$110.99
10% off
new price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -4 to 140 Degrees F
- Application Air, Industrial Gases, Inert Gases
- Industry Type Automotive Assembly; Food & Beverage; Packaging; Industrial Plants; Aerospace
- Pipe Size (Fittings) 1/2"
- Fitting Size (NPT) 1/2 in
Product Information
- Brand Transair
- MFR # 6696 25 22GR
- Zoro # G3966798
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Fitting Size (NPT) | 1/2 in |
Dia./Thread Size | 1/2" x 1/4" |
Tube Outside Dia. | 177.8mm |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side D Pipe Size | 1/2 in |
Description
3 Port Wall Bracket, Application Air, Industrial Gases, Inert Gases, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type FNPT, Fitting Side D Connection Type FNPT, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Fitting Side D Pipe Size 1/2 in, Fitting Material Brass, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6309ZZ, RadialDeep Groove Ball Bearing 45 Mm Id X 100 Mm Od X 25 Mm W Double Shielded (6309ZZ)
- PARKER Hydraulic Hose Fitting, Brass, 0.511"-27 (38282-8-8B)
- VIBCO Electric Vibrator, 2.60 A, 115VAC, 1 Phase (SCR-200)
- ATLANTIC BLOWERS External Silencer 1.5” (AB-40002)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 22GR)
- TRANSAIR Threaded Adapter, 1 In NPT, For 25mm (6605 25 35)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 25mm (6684 25 22)
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing (6662 40 17)
- TRANSAIR Threaded Adapter, 2 In NPT, For 40mm (6605 40 44)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 50 (CA640Z-50K)
- Transair Hose Fittings