Shop All Quick Connect Fittings
Transair
Fitting, Elbow, For 38.10mm
Mfr # 6609 40 50GR
Zoro # G6118366
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 140 Degrees F
- Application Air, Inert Gases, Vacuum
- Compliance UL94HB, UL94V-2
- Pipe Size (Fittings) 1-1/2"
- Max. Temp. 140 Degrees F
Product Information
- Brand Transair
- MFR # 6609 40 50GR
- Zoro # G6118366
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Size (NPT) | 1 1/2 in |
Tube Outside Dia. | 1-1/2" |
Tube Size | 1-1/2" |
Dia./Thread Size | 1-1/2" |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Overall Length | 5 13/32 in |
Description
Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 1/2 in, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Material Polyamide, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 5 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (BVHC8-8FV)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009ZZ (6009 ZZ/C3 PRX)
- TRITAN Insert Ball Brng, UC, 1-3/4 dia, 7103.96 lb (UC209-28)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6500-06-06-FG)
- TRANSAIR Threaded Adapter, 1/2 NPT, For 17mm (6605 17 22)
- TRANSAIR Tube Fitting, Union Connector, For 40mm (6606 40 00US)
- TRANSAIR Threaded Drop Bracket, 1/2 NPT, For 40mm (6663 40 22)
- TRANSAIR Threaded Adapter, 1/2 In NPT, For 25mm (6605 25 22)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing (6662 40 17)
- PARKER Coupler Body, Brass, FNPT, 3/8 In. Pipe (B25)
- Transair Quick Connect Fittings