Shop All Quick Connect Fittings
Transair
Equal Tee, For 17mm Tubing
Mfr # 6604 17 00
Zoro # G1438376
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Argon, Carbon Dioxide, Air, Industrial Gases, Inert Gases, Nitrogen
- For Tubing O.D. 2 16.5 mm
- Material Polyamide
- For Tubing O.D. 1 16.5 mm
- Type Equal Tee
Product Information
- Brand Transair
- MFR # 6604 17 00
- Zoro # G1438376
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Overall Length | 2 13/16 in |
Fitting Side A Tube Outer Diameter | 16 1/2 mm |
Fitting Side C Tube Outer Diameter | 16 1/2 mm |
Fitting Side B Tube Outer Diameter | 16 1/2 mm |
Details
Application | Argon, Carbon Dioxide, Air, Industrial Gases, Inert Gases, Nitrogen |
For Tubing O.D. 2 | 16.5 mm |
Material | Polyamide |
For Tubing O.D. 1 | 16.5 mm |
Item | Equal Tee |
Type | Equal Tee |
Color | Black |
Standards | ASME B31.1-31.9, CE, EN 573.3, EN 755.2, EN 755.8, ISO 8573, ISO 9001, TUV Certified |
Fitting Side A Connection Type | Push-to-Connect |
Resistance Properties | Corrosion-Resistant |
Fitting Side C Connection Type | Push-to-Connect |
Fitting Side B Connection Type | Push-to-Connect |
Maximum Operating Temperature | 185 Degrees F |
Specific Fitting Shape | Tee |
Maximum Operating Pressure | 232 psi |
System of Measurement | Metric |
Minimum Operating Temperature | 4 Degrees F |
Fitting Material | Polyamide |
Vacuum Rating | 0.03 inHg |
Description
Tubing Fitting, Application Argon, Carbon Dioxide, Air, Industrial Gases, Inert Gases, Nitrogen, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 16 1/2 mm, Fitting Side B Tube Outer Diameter 16 1/2 mm, Fitting Side C Tube Outer Diameter 16 1/2 mm, Fitting Material Polyamide, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 185 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1" Od (STC-100-360)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG5AUDA052A)
- TIMKEN 32006X, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32006X)
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- TRANSAIR Male Threaded Connector, Transair, Brass (6605 40 43GR)
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6640 25 22GR)
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 100 (CH880-100K)
- Transair Quick Connect Fittings