Shop All Pneumatic Tubing
Transair
Deburring Tool, For 17mm, 25mm, 40mm Tubing
Mfr # 6698 04 02
Zoro # G0814484
original price:
$39.20
5% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubing O.D. 16.5 mm, 25 mm, 40 mm
- Color Blue
- Material Steel
Product Information
- Brand Transair
- MFR # 6698 04 02
- Zoro # G0814484
- Country of Origin France
- Category Pneumatic Tubing
Details
For Tubing O.D. | 16.5 mm, 25 mm, 40 mm |
Color | Blue |
Material | Steel |
Item | Deburring Tool |
Description
Deburring Tool, -, Steel, For Tubing O.D. 16.5 mm, 25 mm, 40 mm, - Thread Size, Blue, - Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4940059)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171675, Return Line, 25 micron, Outside-In (MF0062549)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- DODGE 1210 X 1-KW Taper Lock Bushing (1210X1)
- TRANSAIR Tubing, Outside 1/2" dia., 232 psi, 9 ft. L (1012A17 04 00)
- TRANSAIR Marking Tool, For 17mm, 25mm, 40mm Tubing (6698 04 03)
- TRANSAIR Chamfer Tool, For 17mm, 25mm, 40mm Tubing (6698 04 01)
- TRANSAIR Drill Bit, For 40mm Tubing (6698 02 01)
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing (6697 25 01)
- Transair Pneumatic Tubing