Shop All Quick Connect Fittings
Transair
45 Degree Elbow, For 25mm Tubing
Mfr # 6612 25 00
Zoro # G1574106
original price:
$49.41
35% off
new price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Inert Gases, Vacuum
- Type 45 Degrees Elbow
- Material Polyamide
- For Tubing O.D. 1 25 mm
- Standards ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH
Product Information
- Brand Transair
- MFR # 6612 25 00
- Zoro # G1574106
- Country of Origin France
- Category Quick Connect Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 4 21/32 in |
Details
Application | Air, Inert Gases, Vacuum |
Type | 45 Degrees Elbow |
Material | Polyamide |
For Tubing O.D. 1 | 25 mm |
Item | 45 Degree Elbow |
Standards | ASME B31.1, ASME B31.3, ATEX Directive 2014/34/EU, CE Directive 2014/68/EU, EN 13501-1, EN 13501-2, IATF 16949 Version 2016 Certified, ISO 14001, ISO 8573, ISO 9001 Version 2015, Labs Free Compliance, Oil Free Certificate, Qualicoat Certification, REACH |
Color | Black |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | 4 Degrees F |
Maximum Operating Pressure | 232 psi |
Specific Fitting Shape | 45 Degrees Elbow |
Fitting Side A Connection Type | Push-to-Connect |
Vacuum Rating | 0.03 inHg |
Release Ring Material | Stainless Steel |
System of Measurement | Imperial |
Compatible Tube Material | Aluminum |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant |
Fitting Side B Connection Type | Push-to-Connect |
Fitting Material | Polyamide |
Release Type | Ring |
Description
Tubing Fitting, Application Air, Inert Gases, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Polyamide, Color Black, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 140 Degrees F, Overall Length 4 21/32 in, Specific Fitting Shape 45 Degrees Elbow, Release Type Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 8 mm (PSFM0812-08)
- GLOBAL 5/8" ID Set Screw Collar, Stl, Bo (GSC-062-B)
- ZORO SELECT Hose Clamp, 3-1/16 to 4 In, SAE 56, SS, PK10 (5356)
- CAMOZZI Usa Frl #Filter, Regulator, Lubricator, (MC104-V01TF)
- TRANSAIR Fitting, Wall Bracket, For 12.70mm (6640 17 22GR)
- TRANSAIR Two Port Wall Bracket, 1/2 NPT, For 17mm (6684 17 22)
- TRANSAIR Tube Fitting, Equal Tee, For 25mm (6604 25 00US)
- TRANSAIR Port Wall Bracket 3, Transair, Brass (6696 25 22GR)
- TRANSAIR Drop Bracket, For 40mm to 17mm Tubing (6662 40 17)
- TRANSAIR Reducing Bracket, 1/2 NPT, For 25mm (RA68 25N04)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H9CP)
- Transair Hose Fittings