Shop All Exit Devices
Trans Atlantic Co.
VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device
Mfr # ED-VR531XL-AL
Zoro # G608621642
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-VR531XL-AL
- Zoro # G608621642
- UPC # 704780206866
- Country of Origin China
- Category Exit Devices
Description
The Trans-Atlantic Taco VR531 Series Surface Vertical Rod Panic Exit Device comes in an aluminum finish and is compatible with doors up to 48 wide, and can be cut as needed for narrower doors. It fits doors 7 feet high, but a 12-inch extension rod ED-ROD12 is available for purchase. This exit device blends the utility of a vertical rod application with the appearance of a modern style panic device. It is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for any commercial and industrial applications where heavy usage is anticipated, such as office buildings, retail spaces and hotels. Includes top & bottom latch, but the exterior lever trim is sold separately.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer DShape 3Shelf Lazy Susans for 38 H Corner Wall Cabinets (7013-20-11-526)
- 3M Command Hook (00051141367071)
- STORM INTERFACE Electromag Gate Lock, Wall Mount, 1200 lb. (AXS MAG GATE LOCK 1200)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Black Nickel Contemporary Cabinet Pull (863632092)
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 48" Grade 1 in Aluminum Finish (ED-501XL-AL)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 48 in. Surface Vertical Rod Panic Exit Device (ED-VR531XL-DU)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel Finish (ED-501-US32D)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- Trans Atlantic Co. Door Exit Devices