Shop All Privacy Door Handles
Trans Atlantic Co.
Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Bright Brass
Mfr # DL-LSV40-US3
Zoro # G001861041
$58.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-LSV40-US3
- Zoro # G001861041
- UPC # 704780182276
- Country of Origin China
- Category Privacy Door Handles
Description
Saturn Series privacy leverset features a push button on the interior side that locks the lock but will unlock when the inside lever is turned. There is a safety unlock feature on exterior side for emergencies. The LSV Saturn cylindrical leversets are designed for use on standard Grade 2 commercial applications and are barrier free and ADA compliant. Finished in bright brass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- REV-A-SHELF Rev-A-Shelf - Door Mount Kit for Kitchen Cabinet Pull Out Wire Baskets (5WB-DMKIT)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1752X-ST)
- EKENA MILLWORK 4 1/2"W x 9"D x 14"H Large Lucan Wood Corbel, Rubberwood (CORW05X09X14LURW)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Privacy Bed/Bath Function Door Lever in Brushed Chrome (DL-LHV40-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 620)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40ATH626 (ND40ATH626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish (W301S Q 606)
- BALDWIN Reserve Bright Chrome Door Levers (PV.CUR.TAR.260)
- Trans Atlantic Co. Privacy Door Handles