Shop All Keyed Entry Door Handles
Trans Atlantic Co.
Right Handed Heavy Duty Mortise Lock with Entry Function Grade 1in Satin Chrome Finish
Mfr # DL-DXML53SERH-US26D
Zoro # G801861395
product price: $224.60
/ea
Free Shipping & Returns
$224.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trans Atlantic Co.
- MFR # DL-DXML53SERH-US26D
- Zoro # G801861395
- UPC # 704780187561
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The DXML mortise lockset is designed for heavy duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3 hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 20"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X20AS-02)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-162)
- INTEPLAST BUILDING PRODUCTS 8' WHT OG Cap Molding (52920800032)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU4605LN x 626)
- Trans Atlantic Co. Door Lever Locksets