Shop All Exit Devices
Trans Atlantic Co.
900 Series UL Listed Aluminum 36 Grade 1 Heavy Duty 3-Point Surface Vertical Rod Panic Exit Device
Mfr # ED-3VR931-AL
Zoro # G708621627
product price: $629.63
/ea
Free Shipping & Returns
$629.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Trans Atlantic Co.
- MFR # ED-3VR931-AL
- Zoro # G708621627
- UPC # 704780207993
- Country of Origin China
- Category Exit Devices
Description
The Trans Atlantic TACO 900 Series has been created for the highest of industry standards with fire-rating UL10C, Grade 1 ANSI A156.3 testing and certification. Designed to perform under heavy use and abuse environments, this device handing is field reversible and can be used on aluminum, wood or hollow metal single or double doors. The ED-3VR931 is suitable for all commerical and industrial easy egress applications such as schools, medical buildings, business environments and more. Trim/door handle to be purchased separately. Can be cut to size in field. Compare to Von Duprin 99 Series.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628ADH)
- MAGIC SLIDERS FLOOR SLIDE 1-3/4""SQ 4PK (4045)
- ADAMS RITE Elec. Strike, 12VDC/24VAC, H.Duty, Fail Safe/Secure (7170 310628)
- QUIET GLIDE Bronze Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.07)
- TRANS ATLANTIC CO. Oil Rubbed Bronze Rim Cylinder for Panic Exit Devices (ED-RC051-US10B)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- TRANS ATLANTIC CO. 300 Series Aluminum Grade 2 Commercial 36 in. Rim Crash Bar Exit Device (ED-301-AL)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-AL)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 48 in. Surface Vertical Rod Panic Exit Device (ED-VR531XL-DU)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- Trans Atlantic Co. Exit Devices