Shop All Specialty Switches
Trane
Swt02649 Switch; Flame Rollout,
Mfr # SWT02649
Zoro # G6928328
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Form SPST
- AC Voltage 240 V
- Current 25 A
- Max Operating Temperature 240 Deg F
- Terminal Type QUICK CONNECT
Product Information
- Brand Trane
- MFR # SWT02649
- Zoro # G6928328
- Country of Origin United States
- Category Specialty Switches
Dimensions
Depth | 3.4 |
Details
Circuit Form | SPST |
AC Voltage | 240 V |
Current | 25 A |
Max Operating Temperature | 240 Deg F |
Terminal Type | QUICK CONNECT |
Type | FLAME ROLLOUT, FIXED TEMPERATURE |
Number Of Poles | 1 |
Function | MANUAL RESET |
Description
Swt02649 Switch; Flame Rollout, 240F, Opens On Temp Rise, Manual Reset, Spst, 25A/240V Qc Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- CALCONDUIT Nipple, 1-1/4 in. x 10 in., GRC (876663)
- HUBBELL 30 Amp Adapter (AA203055)
- RIP-TIE Hook and Loop Strap, 3/4x7", PK20 (K-07-GET-BK)
- TRANE Swt02173 Switch; Switch-Flame (SWT02173)
- SENASYS Senasys TBS301A Air Switch Latching Spdt 20a (TDITBS301)
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- IEC FAN SPEED SWITCH 3A224 (E035-70005906)
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- Trane Specialty Switches