Shop All Moisture Meter Accessories
This Product is Discontinued
Tramex
Concrete Hole liner, with Caps, (25) Sets (Discontinued)
Mfr # RHHL25
Zoro # G0330736
This Product is Discontinued
Key Features
- For Use With Hygro-i(R) Relative Humidity Probes
- Includes (25) Hygro-I2 Hole Liners, Hole Liner Caps
- Manufacturers Warranty Length 1 yr
- Accessory Type Concrete Hole liner
- Compatible Product Type Hygro-I2(R) Relative Humidity Sensors
Product Information
- Brand Tramex
- MFR # RHHL25
- Zoro # G0330736
- Country of Origin Ireland
- Category Moisture Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Concrete Hole liner |
For Use With | Hygro-i(R) Relative Humidity Probes |
Includes | (25) Hygro-I2 Hole Liners, Hole Liner Caps |
Accessory Type | Concrete Hole liner |
Compatible Product Type | Hygro-I2(R) Relative Humidity Sensors |
Product Type | Hole Liner Set |
Description
Concrete Hole liner, Compatible Product Type Hygro-I2(R) Relative Humidity Sensors, Includes (25) Hygro-I2 Hole Liners, Hole Liner Caps, Compatible with Manufacturer Model Number Tramex Hygro-I2, Product Type Hole Liner Set, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.