Shop All Brake Parts
Tramec Sloan
Air Brake Fitting, 225psi, Brass
Mfr # A64
Zoro # G1863185
original price:
$4.29
13% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 225
- Connection Hose x Pipe
- For Use With Rubber Airbrake Hose
- Standards DOT FMVSS 571.106
- Thread Size 3/4-20
Product Information
- Brand Tramec Sloan
- MFR # A64
- Zoro # G1863185
- Country of Origin United States
- Category Brake Parts
Dimensions
Thread Size | 3/4-20 |
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 3/4-20 |
Description
Air Brake Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size B 3/4-20, System of Measurement Imperial, Standards DOT FMVSS 571.106, Compatible Tube Material Rubber, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket-2 Pc-W/Grommet, 93760 (93760)
- BALDWIN FILTERS Engine Air Filter, Panel Design (PA10046)
- FLOWMASTER RACE SHORTY MUFFLER 3.00IN IN/OUT:12.75IN LONG OVERALL EA 16 GAUGE ALU (15430S)
- RONSTAN Spinnaker Pole Ring Curved Base (RF41)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 3/8InTube (A68)
- TRAMEC SLOAN Spring Guard, Screw Together, Brass (993804)
- TRAMEC SLOAN Bulkhead, Airbrake, Brass/Steel, 2000psi (55609)
- TRAMEC SLOAN Male Run Tee, Compression, Brass, 150psi (971-4NS)
- TRAMEC SLOAN Air Brake Fitting, Brass, 3/8In Pipe (7733808)
- TRAMEC SLOAN Nut and Spring, Hose, Brass (1494-8S)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- Tramec Sloan Brake Parts