Shop All Antennas
Tram
Dual-Band 144MHz/440MHz Pre-Tuned Amateur Glass-Mount Antenna
Mfr # 1191
Zoro # G0446258
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna, 17ft RG-58, U low loss premium cable, PL-259 connector
- Shipping Width 29.125 in
- Shipping Length 1.75 in
- Color Black
Product Information
Dimensions
Shipping Width | 29.125 in |
Shipping Length | 1.75 in |
Details
Includes | Antenna, 17ft RG-58, U low loss premium cable, PL-259 connector |
Color | Black |
Description
Tram provides premium antenna components that provide functionality and durability of the antenna to deliver quality communication connections you depend on. Each antenna model is carefully planned and developed to ensure great transmission over many uses. They are proud to offer the 144MHz/440MHz Dual-Band Pre-Tuned Amateur Glass-Mount Antenna.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A04A10G Replacement/Interchange Spin-On Filter (MF0058032)
- BALDWIN FILTERS Fuel Filter, 8 x 3-11/16 x 8 In (BF5800)
- WOLO Magnet Mount Light, Amber (3720M-A)
- BALDWIN FILTERS In-Line Fuel Filter, 7-1/32 x 2-7/32 In (BF7768)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- FIRESTIK CB Antenna, 4ft., 400 W, Black (KW-4BK)
- BLAIR EQUIPMENT CO JUNIOR ANTENNA & ACCESS HOLE CTR KIT (BL14003)
- ACCESSORIES UNLIMITED Accessories Unlimited AUMM24-R 4 ft. Dual CB Antenna Kit with 3-Way Aluminum SO239 Mirror Mounts; 9 ft. Coax Cable & Pl259 Connectors - Red (AUMM24-R)
- WILSON ANTENNAS Flat Mount for Magnetic Mount Antennas (305752)
- ROADPRO Stainless Steel Antenna Mounting Bar (RP-50)
- Tram Antennas