Shop All Antennas
Tram
BIGCAT-6 CB Antenna
Mfr # TBC-6
Zoro # G0447572
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes CB Antenna
- Shipping Width 3 in
- Shipping Length 3 in
- Color Silver
Product Information
Dimensions
Shipping Width | 3 in |
Shipping Length | 3 in |
Details
Includes | CB Antenna |
Color | Silver |
Description
Improve your CB radio with the BIGCAT-6 CB Antenna from Tram. The high-performance stainless steel 6" tall antenna weighs just 14 ounces, but can handle 20,000 Watts of power. It also features a 53" stainless steel tapered whip and 3/8" x 24" all-thread CB mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Safety Switch, General Duty, 2 Phase (GNF221RA)
- BUYERS PRODUCTS Safety Chain, Silver, 3/8" Sz, 2-3/64"W (11275)
- WAI GLOBAL STRHI OSGR 12V 9T CW (19708N)
- SUPERIOR PADS AND ABRASIVES 8 Inch Wool Buffing Pad (PBW08)
- TRAM 100-Watt Pretuned 144-MHz to 174-MHz VHF Lift-and Lay-Over 30-MHz-Bandwidth Whip Antenna (10275)
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna (1498)
- DIGITAL ANTENNA Cell 18" 295-PW White Global Antenna - 9dB (295-PW)
- K40 ANTENNAS & ACCESSORIES Coax Cable, FME Connector, 18 ft. (K4018FME)
- QFX Indoor HDTV Antenna with Magnetic Base (ANT-23)
- K40 ANTENNAS & ACCESSORIES 57.25" Cb Antenna Kit With Stainless Steel Whip, Black W/Red K40 Logo (K-40)
- MOTORMITE Antenna Replacement, 76003 (76003)
- Tram Antennas