Shop All Exterior Body Panels & Components
Trailfx
Round Tube Louver, Without Rear Cab Window Cut Out, Powder Coated, Black, Steel
Mfr # H0004B
Zoro # G806170485
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Round Tube Louvered
- Finish Powder Coated
- Color Black
- Material Steel
- Attachment Type Bolt-On
Product Information
- Brand Trailfx
- MFR # H0004B
- Zoro # G806170485
- UPC # 880268117289
- Country of Origin China
- Category Exterior Body Panels & Components
Details
Type | Round Tube Louvered |
Finish | Powder Coated |
Color | Black |
Material | Steel |
Attachment Type | Bolt-On |
Drilling Required | Yes |
Description
Round Tube Louver; Without Rear Cab Window Cut Out; Powder Coated; Black; Steel
- •Round Tube Louvered Design With Space For The Cab's Sliding Rear Window
- •Exclusive Design
- •Protects The Cab From Cargo That May Shift In The Truck Bed
- •Protective Bars Also Function As Convenient Tie Down Point To Brace Or Secure Heavy Cargo
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Ultralink ABS Power Cord, 96" (87191)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- PARKER 90Deg Male Elbow, 3/8 x 1/8 In (VS269NTA-6-2)
- DONALDSON Duramax Filter (P169078)
- TRAILFX Round Tube Louver, With Rear Cab Window Cut Out, Powder Coated, Black, Steel (H0003B)
- C.E. SMITH Pkg Fender Mtg Brkts, 7 in. Fender, 8 in. to 12 in. Tire, Pair (26062GA)
- AUTO VENTSHADE 4pc Ventvisor for 2022-2023 Ford Maverick (94182)
- SPEC-D TUNING 15-17 Ford F150 Rough Surface Fender Flare (FDF-F15015-TS-RS)
- SPEC-D TUNING 99-00 Honda Civic Front Hood Grill Type R (HG-CV99TR)
- SPEC-D TUNING 10-18 Dodge Ram 2500/3500 Front Bumper- Ld Style (BBF-RAM1025BK-A-WB)
- RUGGED LINER 11-13 SILVERADO 2500/3500 INNER WHEEL REAR FENDER WELL LINERS (WWC011HD)
- Trailfx Automotive Exterior Accessories