Shop All Truck Bed Liners & Mats
Trailfx
BED MAT, HD BEDMAT TOYOTA 6'
Mfr # 616N
Zoro # G509001505
original price:
$124.99
4% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Installation Type Drop-In
- Surface Design Textured Pebble
- Bedliner Type Without Bed Liner
- Material Rubber
- Length 72 In
Product Information
- Brand Trailfx
- MFR # 616N
- Zoro # G509001505
- UPC # 880268184717
- Country of Origin China
- Category Truck Bed Liners & Mats
Dimensions
Length | 72 In |
Width | 52 In |
Details
Installation Type | Drop-In |
Surface Design | Textured Pebble |
Bedliner Type | Without Bed Liner |
Material | Rubber |
Thickness | 3/8 In |
Color | Black |
Description
- •TrailFX Bedmats Manufactured Using A High Strength Rubber Compound That Will Not Crack Or Break
- •Molded 3/8 Inch Thick, The TrailFX Bedmat Provides A Strong And Safe Buffer Between Cargo And The Truck Bed
- •Textured Pebble Surface Helps To Keep Cargo From Shifting
- •Rounded Underside Nibs Help To Keep The Bedmat In Place While Promoting Water Drainage To Prevent Mold And Mildew Build Up
- •High Strength Rubber Compound Is Resistant To Extreme Weather Conditions, UV Rays, And Most Chemical Spills
- •Designs Are Application Specific Which Creates A Custom Molded Fit Around Fender Wells
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RTX Alloy Wheel, Illusion 18x8 5x114.3 ET45 CB73.1 White And Black (081108)
- TECNOSEAL Tecnoseal Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Aluminum (20800AL)
- UNIDEN 40-Channel Trucker's CB Radio (PC68LTX)
- SCANSTRUT DS6-P Cable Seal - black (DS6-P-BLK)
- TRAILFX BED LINER HARDWARE Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01144)
- TRAILFX Hardware Kit For Trail FX Under Rail Bed Liners and Tailgate Liners (PA01139)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 6' (629N)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 5.5' (639N)
- TRAILFX BED MAT, HD BEDMAT CHEVROLET/GMC 6.5' (641N)
- TRAILFX BED MAT, HD BEDMAT FORD 5.5' (630N)
- WESTIN Truck Bed Mat (50-6215)
- Trailfx Truck Bed Liners & Mats