Shop All Automotive Roof Racks
Trailfx
500 Pound Capacity, Universal 2 Bar 53 To 63" Adjustable Length, Powder Coated, White
Mfr # FCLR005W
Zoro # G006134201
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adjustable Yes
- Material Steel
- Mounting Style Full Roof Gutter Mount
- Finish Powder Coated
- Type Van Rack
Product Information
- Brand Trailfx
- MFR # FCLR005W
- Zoro # G006134201
- UPC # 880268166652
- Country of Origin China
- Category Automotive Roof Racks
Details
Adjustable | Yes |
Material | Steel |
Mounting Style | Full Roof Gutter Mount |
Finish | Powder Coated |
Type | Van Rack |
Attachment Type | Bolt-On |
Color | White |
Number of Bars | 2 |
Weight Capacity | 500 lb |
Drilling Required | Yes |
Description
500 Pound Capacity; Universal 2 Bar 53 To 63 Inch Adjustable Length; Powder Coated; White
- •White Powder Coated Steel
- •Adjustable 53 Inch To 63 Inch Length For Multiple Application Fitments
- •500 Pound Capacity
- •Easy To Install
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hook Spanner Wrench (885)
- ROADPRO Heavy-Duty Plastic Funnel, w/Flexible (SST-80169)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S405A)
- ALL BALLS Differential Bearing-Seal Kit Front For Can-Am Commander 1000 DPS (25-2069)
- TRAILFX LADDER RACK 1500 Pound Capacity MultiFit Powder Coated Black Steel (FCLR001B)
- TRAILFX LADDER RACK 1000 Pound Capacity MultiFit Powder Coated Black Steel For Trucks With Camper Shel (FCLR002B)
- TRAILFX LADDER RACK ACCESSORIES For Use With Trail FX Ladder Rack FCLR001B 27 Inch Extension Powder Coated (FCLR003B)
- TRAILFX F65U15X 6 ft. & 5 in. Black Bed Liner for 2015-2022 Ford F-150 (T82 - F65U15X)
- DC CARGO 89in-104in Steel & Aluminum Load Lock Cargo Bar (89104CASLL)
- LUND RACHETING CARGO BAR (607002)
- TRIMAX Trimax TDL1510 Trimax Trimaflex Dual Loop Multi-Use Cable - 15' (TDL1510)
- Trailfx Automotive Exterior Accessories