Shop All Traffic Barricades
Traffic Kontrol
Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC
Mfr # TKDP-ATOP-45-OR
Zoro # G610331102
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Traffic Kontrol
- MFR # TKDP-ATOP-45-OR
- Zoro # G610331102
- UPC # 850053843341
- Country of Origin China
- Category Traffic Barricades
Description
Post Height: 45'' InchBases Available SeperatelyCompatible With 8 lbs, 10 lbs, 12 lbs, & 18 lbs rubber basesMade of HDPE+Elastomer High-Density PolyethyleneTwo 4'' 3M Prismatic Reflective Collars IncludedTemperature Range: -25 DegC to 60 DegC -13 DegF to 140 DegFTraffic Arch-Top Delineator is a state-of-the-art solution designed to enhance road safety and effectively guide motorists in various environments. Standing at a height of 45 inches, these delineator post bases options are available, providing flexibility for different installation requirements.Crafted from HDPE+Elastomer, the Delineator is built to withstand the challenges of the road. It is compatible with 8 lbs, 10 lbs, 12 lbs, and 18 lbs rubber bases, offering stability and support in diverse conditions. Choose the option that suits your needs, with or without the 8 lbs and 12 lbs base.Equipped with two 4-inch 3M Prismatic Reflective Collars, this delineator post ensures high visibility and exceptional warning effects. The bright reflective sheeting catches drivers' attention, effectively drawing their focus to hazardous areas. Even when reversed in direction, the flexible design of the post allows it to catch drivers' eyes, promoting greater awareness and safety.Durability is a key feature of the Delineator. It can withstand high pressure, folding, and winding, ensuring its resilience even in challenging conditions. Even if the post becomes bent, it effortlessly returns to its original state, maintaining its optimal functionality and longevity.No matter the weather conditions, the Delineator remains reliable. It is sunproof, waterproof, and weather-resistant, ensuring consistent performance over time. The colorfastness guarantees that the reflective properties remain vibrant and effective, maximizing the visibility in all lighting conditions.With a temperature range spanning from -25 DegC to 60 DegC -13 DegF to 140 DegF, this delineator post can withstand a wide range of climates, making it suitable for diverse geographical locations.Choose the Traffic Arch-Top Delineator for a high-quality, versatile solution that prioritizes road safety. Its exceptional visibility, durability, and weather resistance make it an invaluable tool for effectively guiding drivers and reducing accidents on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- PORTWEST Hi-Vis Ranger Hat, Med (HA15)
- VP RACING FUELS 5.5 GAL WHITE VP UTILITY JUG (3522-CA)
- REEBOK Athletic Shoes, Steel Toe, Navy, 7-1/2W, PR (RB1975)
- TRAFFIC KONTROL Delineator Rubber Base Weights, Vulcanized Rubber, Black (BV-12)
- CORTINA SAFETY PRODUCTS Steel/Rubber, 47 in H, 24 in L, 24 in W, Black (03-500-CC)
- VESTIL Heavy Duty Traffic Cone, 27-1/2", PVC, 28.125 in H, 14.75 L, 14.75 W, Orange (TC-28-HD-2R)
- GOBAGGER Sand Bag Filling Tool, Plastic, Yellow (5EET2)
- PLASTICADE Barricade, Type II, HIP Sheet (107-W-T12B8HIP)
- ZORO SELECT Traffic Cone, 15 lb., Orange Cone Color (RS90070CT3M64)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- Traffic Kontrol Traffic Safety