Shop All Coated Gloves
Traffi
TG1140 A1 Microdex Nitrile Glove, Size 6 XS
Mfr # TG1140-RD-6
Zoro # G011229169
product price: $3.89
/pr
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Traffi
- MFR # TG1140-RD-6
- Zoro # G011229169
- Country of Origin Sri Lanka
- Category Coated Gloves
Description
A high performing cut A1 close fitting and flexible glove with a MicroDex Nitrile foam palm dipped coating. Provides excellent grip in wet, dry and oily conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in. H, Vinyl, Do Not Enter (LCU3-0420-RD_14x10)
- TRU-SPEC Tactical Shorts, Size 34", OD Green (4267)
- MUTUAL INDUSTRIES 10, 30 In X 3/4 In Nail Stakes With Holes (7500-0-30)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK319)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 11 (TG6250-GR-11)
- TRAFFI TG3240 LXT Cut A2 MicroDex Nitrile Glove, Size 11 (TG3240-AM-11)
- TRAFFI TG6250 LXT Cut A5 Crinkle Latex Glove, Size 10 (TG6250-GR-10)
- TRAFFI TG6240 LXT Cut A5 MicroDex Nitrile Glove, Size 9 (TG6240-GR-9)
- KLEENGUARD Coated Gloves, Foam Nitrile, M, Black, PR (40226)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size M (8) (99-1-9500-8)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (N96797XXL)
- Traffi Coated Gloves