Shop All Knives & Cutlery
Traditional
Shoe Knife
Mfr # 75190
Zoro # G109112687
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- NSF Certified No
- Edge Style Honed Edge
- Knife Type Shoe Knife
- Number of Implements 1
Product Information
- Brand Traditional
- MFR # 75190
- Zoro # G109112687
- UPC # 092187751905
- Country of Origin United States
- Category Knives & Cutlery
Details
Item | Shoe Knife |
Handle Material | Hardwood |
NSF Certified | No |
Edge Style | Honed Edge |
Knife Type | Shoe Knife |
Number of Implements | 1 |
Description
Shoe Knife, Edge Style Honed Edge, Knife Type Shoe Knife, Blade Material Steel, Blade Type Tapered, Overall Length 7 1/2 in, NSF Certified No, Handle Material Hardwood, Blade Length 4 in, Handle Length 3 1/2 in, Number of Implements 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL MANUFACTURING Gasket, 21 3/8 in. x 60 1/2 in. (2-723)
- KEEBLER Keebler Zesta Oyster Cracker .5 oz., PK300 (3010001289)
- THERMOS Vacuum Insulated Creamer Carafe, 32 oz. Stainless Steel (TGB10SC)
- GARLAND Burner Valve (4530671)
- TRADITIONAL Fillet Knife, 8 in Blade, Brown Handle (10893)
- TRADITIONAL Fillet Knife, 9 in Blade, Brown Handle (10903)
- VICTORINOX Slicer Knife, 12 In L, Granton (7.6059.11)
- RSVP INTERNATIONAL Cheese Knife, 5PK (NIVE-5)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 3 In (10493)
- SMITHS Gourmet Diamond Pro Pull-Thru Knife And Scissor (50217)
- DEXTER RUSSELL Paring Knife, Purple Handle, 3-1/2" (36000P)
- Traditional Knives & Cutlery