Shop All Disposable Gloves
Tradex
Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear
Mfr # VMD5201
Zoro # G610070056
product price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 2.7 mil
- Powdered/Powder-Free Powder-Free
- Series Ambitex
Product Information
- Brand Tradex
- MFR # VMD5201
- Zoro # G610070056
- UPC # 699320252031
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 2.7 mil |
Powdered/Powder-Free | Powder-Free |
Series | Ambitex |
Texture | Smooth Texture |
Description
Vinyl general purpose gloves are recommended for tasks involving minimal stress or exposure to chemicals. This glove has greater dexterity, comfort and protection than polyethylene. This latex-free vinyl eliminates allergy concerns and is compliant with FFDCA standards for use in foodservice.Cost effective solution for most everyday tasksNot made with natural rubber latexPowder freeSmooth surfaceComplies with 21 CFR parts 170-199 for food contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- CAROLINA SHOE Size 7-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 9)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RBA (125XBRIRBA120A)
- TRADEX Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (VLG5201)
- TRADEX Ambitex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (NLG5201)
- VGUARD A18A1, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A18A13)
- ANSELL Comfort Grip, Latex Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (CFG-900-M)
- VALUGARDS Valugards P, Vinyl Disposable Gloves, Vinyl, Powdered, M, 1000 PK, Clear (304340172)
- APPROVED VENDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 10 PK, Blue (GPNitrileLC)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- Tradex Gloves & Hand Protection