Shop All Disposable Gloves
Tradex
Ambitex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # NLG5201
Zoro # G310070103
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Nitrile
- Palm Thickness 3.5 mil
- Latex-Free Yes
Product Information
- Brand Tradex
- MFR # NLG5201
- Zoro # G310070103
- UPC # 699320452042
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Ambitex |
Description
Nitrile general purpose has outstanding resistance against a variety of chemicals and animal fats. Nitrile gloves are snug and have a comfortable fit and are more resistant to puncturing than latex or vinyl. This glove is compliant with FFDCA standard for use in foodservice and are made from 100% synthetic polymer to alleviate latex allergy concerns. This distinguishable light blue color is ideal for work with small parts, chemicals or in areas of low light.Nitrile powder freeResists a variety of chemicals and animal fatsNot made with natural rubber latexTextured surface for improved gripComplies with 21 CFR parts 170-199 for food contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, 3XL, 1 PR (2061-XXXL (12))
- MSA SAFETY Smoke Tube Kit (458481)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194784)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- TRADEX Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (VLG5201)
- TRADEX Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (VMD5201)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, XL, Orange (BLGOR-XL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FP-N-50-XL-BLE)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, M, 10 Boxes of 100 (SYNMAXMB)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, L, 1000 PK, Orange (5113-10)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 7.5 mil Palm, Nitrile, Not Applicable, XL, 50 PK, Magenta (62764)
- Tradex Disposable Gloves