Shop All Clocks
Trademark Gameroom
Bud Light 14 Inch Neon Wall Clock - Block Text
Mfr # AB1400-BL-16
Zoro # G701700718
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.5
- Height 3
- Weight 3.75
- Length 14.5
Product Information
- Brand Trademark Gameroom
- MFR # AB1400-BL-16
- Zoro # G701700718
- UPC # 191344122777
- Country of Origin China
- Category Clocks
Dimensions
Width | 14.5 |
Height | 3 |
Length | 14.5 |
Details
Weight | 3.75 |
Description
This officially licensed Neon Wall Clock is the perfect addition to any game room, garage or man cave. This impressive clock has two neon rings; one is an accent colored neon ring on the exterior and the other is a brilliant white neon ring on the interior of the clock to light up your favorite logo. Other highlights include chrome finished resin housing and a high-grade glass clock face cover. The battery-operated quartz clock mechanism will keep it ticking for a long time, while the neon runs off the included AC adapter. The neon is controlled by the pull chain and the back of the clock includes a wall hanging mount and has two modes - solid state and blinking. The 3 inches depth of this clock combined with the radiant shimmer of the neon reflecting off the chrome housing is sure to make this clock pop on any wall!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Towel, Ecru, 24x50, PK12 (7135380)
- 21ST CENTURY Hurricane Lantern for Blue Baked Enamel with Brass Plate Trim (21601429)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- ABUS File Cabinet Locking Bar 46" (ABUS File Bar 4 Ft)
- TRADEMARK GAMEROOM Chevy 14 Inch Neon Clock (GM1400CH)
- TRADEMARK GAMEROOM Coca-Cola Clock w/Chrome Finish - 1930s Style - 11.75 inches (COKE-1300-30S)
- TRADEMARK GAMEROOM Coca-Cola Neon Clock - Dynamic Ribbon - Two Neon Rings (coke-1400-DR)
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- TRADEMARK GAMEROOM Budweiser A and Eagle 14 Inch Neon Wall Clock (AB1400-AE)
- TRADEMARK GAMEROOM The Ohio State University Neon Clock - 14 inch Diameter (LRG1400-OSU)
- HOLLAND BAR STOOL CO United States Marine Corps Double Neon 19" Clock (Clk19Marine)
- Trademark Gameroom Clocks