Zwart 'Elephant Ping Pong Ball' Canvas Art, 35x35
Mfr # ALI23481-C3535GG
Zoro # G601386296
Key Features
- Subject Animals
- Style Eclectic
- Product Type Gallery-Wrapped Canvas Art
- Artist Zwart
Product Information
- Brand Trademark Fine Art
- MFR # ALI23481-C3535GG
- Zoro # G601386296
- UPC # 192055698063
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Subject | Animals |
Style | Eclectic |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Zwart |
Description
- Artist: Zwart
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink elephant in the center of the frame standing on a ping pong ball.
Margriet is a multilingual, multifaceted creator, entrepreneur, artist, yogi, mother, and surfer currently residing out of Costa Rica. Before opening Zwart Cafe in Santa Teresa, Margriet graduated with distinction from fine art schools in both Toronto and Vancouver, worked in the airlines and traveled the world feverishly. Her paintings are filled with unapologetic colour, youth, humour, chaos and the playful fun we sometimes forget as grown ups.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- NATIONAL HARDWARE Support Drop Leaf Brown 10In (N249-250)
- TAYLOR MADE FLAG U S 12""X18"" (50-78201)
- TRADEMARK FINE ART Jason Shaffer 'Fishing Boat Sunset' Canvas Art, 16x24 (JS0048-C1624GG)
- TRADEMARK FINE ART Lanre Adefioye 'Greyhound' Canvas Art, 14x19 (ALI31153-C1419GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Phrenology Book Page' Canvas Art, 18x24 (WAG09746-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Refresh Bath Border I' Canvas Art, 14x14 (WAP10675-C1414GG)
- TRADEMARK FINE ART Michael Buxton 'Axolotl Questions' Canvas Art, 24x24 (IC01480-C2424GG)
- TRADEMARK FINE ART Christina Long 'Blue Moon Flower' Canvas Art, 16x32 (WAG01340-C1632GG)
- DESIGN TOSCANO Greek Spartan Helmet (WJ4571)
- Trademark Fine Art Wall Art & Decor