Zwart 'Elephant Ping Pong Ball' Canvas Art, 14x14
Mfr # ALI23481-C1414GG
Zoro # G201386160
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Eclectic
- Artist Zwart
Product Information
- Brand Trademark Fine Art
- MFR # ALI23481-C1414GG
- Zoro # G201386160
- UPC # 192055698032
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Eclectic |
Artist | Zwart |
Description
- Artist: Zwart
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a pink elephant in the center of the frame standing on a ping pong ball.
Margriet is a multilingual, multifaceted creator, entrepreneur, artist, yogi, mother, and surfer currently residing out of Costa Rica. Before opening Zwart Cafe in Santa Teresa, Margriet graduated with distinction from fine art schools in both Toronto and Vancouver, worked in the airlines and traveled the world feverishly. Her paintings are filled with unapologetic colour, youth, humour, chaos and the playful fun we sometimes forget as grown ups.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Ocean Fabric (1172915)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- TRADEMARK FINE ART Charles Daubigny 'The Lock at Optevoz, 1855' Canvas Art, 35x47 (BL0155-C3547GG)
- TRADEMARK FINE ART Renoir 'Woman With A Hat' Canvas Art, 18x24 (AA01089-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Cool Grey Horizon I' Canvas Art, 35x47 (WAG05689-C3547GG)
- TRADEMARK FINE ART Antonio Grambone 'Clock Maker' Canvas Art, 16x24 (1X06678-C1624GG)
- TRADEMARK FINE ART John Martin 'The Bard' Canvas Art, 35x47 (AA01740-C3547GG)
- TRADEMARK FINE ART Lisa Powell Braun 'Winter Cactus Allover' Canvas Art, 24x32 (ALI42637-C2432GG)
- TRADEMARK FINE ART Monica Fleet 'Legendary Dream' Canvas Art, 14x14 (MF091-C1414GG)
- Trademark Fine Art Wall Art & Decor