Yucel Basoglu 'Covered Light' Canvas Art, 24x24
Mfr # 1X07096-C2424GG
Zoro # G901324141
Key Features
- Artist Yucel Basoglu
- Subject Landscape
- Style Coastal
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # 1X07096-C2424GG
- Zoro # G901324141
- UPC # 192664403775
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Artist | Yucel Basoglu |
Subject | Landscape |
Style | Coastal |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Yucel Basoglu
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a river in the center of a dark scene.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well known institutions such as Sotheby s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- FLASH FURNITURE Navy Plastic Stack Chair, PK5 (5-RUT-238A-NY-GG)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Black, Letter (14955)
- TRADEMARK FINE ART Danhui Nai 'Coastal Hydrangea' Canvas Art, 24x32 (WAP10860-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Pergola Walkway' Canvas Art, 18x24 (DLG0023-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xii' Canvas Art, 35x35 (WAP10790-C3535GG)
- TRADEMARK FINE ART Lantern Press 'Pancakes' Canvas Art, 16x24 (ALI09562-C1624GG)
- TRADEMARK FINE ART David Galchutt 'The Backyard Gathering' Canvas Art, 35x47 (ALI47004-C3547GG)
- TRADEMARK FINE ART Farida Zaman 'Vintage Floral Iv Flipped' Canvas Art, 35x35 (WAP06564-C3535GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Hart Square' Canvas Art, 12x19 (ALI15599-C1219GG)
- CLINTON Koala Pyramid Wall Sticker (01-CC)
- Trademark Fine Art Wall Art & Decor