Yachal Design 'Peace' Canvas Art, 14x14
Mfr # ALI13375-C1414GG
Zoro # G001363057
Key Features
- Style Modern & Contemporary
- Subject Animals
- Artist Yachal Design
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI13375-C1414GG
- Zoro # G001363057
- UPC # 191344879169
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Animals |
Artist | Yachal Design |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Yachal Design
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white bird in the center of the frame.
Rebecca Canale, designer and artist, works in watercolor, gouache, acrylic, graphite, pen and ink, and digitally in Adobe Photoshop and Illustrator. Her inspiration often comes from nature, colors, patterns, words, and Scripture. The word yachal is a Hebrew word for hope...to wait, to hope, to trust. Canale�s desire is to bring hope, encouragement, beauty and joy through her illustrations.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- LEWIS HYMAN 48x72 WD Roll Up Blind (3321246)
- TRADEMARK FINE ART Lisa Audit 'Rose Bouquet 1' Canvas Art, 10x24 (ALI24914-C1024GG)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- TRADEMARK FINE ART Cora Niele 'Pink Rose' Canvas Art, 24x32 (ALI1775-C2432GG)
- TRADEMARK FINE ART Clydesdales in Snow Covered Field w/ fence- 20x47 Canvas, 20x47 (AB280-C2047GG)
- TRADEMARK FINE ART David Lloyd Glover 'English Country Fields' Canvas Art, 35x47 (DLG00404-C3547GG)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 14x14 (ALI15108-C1414GG)
- TRADEMARK FINE ART Dean Russo '2 Cats' Canvas Art, 35x47 (ALI34047-C3547GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar I' Canvas Art, 18x18 (WAG14579-C1818GG)
- Trademark Fine Art Wall Art & Decor