Wyanne 'Shoulder Hug' Canvas Art, 12x19
Mfr # ALI18385-C1219GG
Zoro # G801407043
Key Features
- Style Bold & Eclectic Modern
- Artist Wyanne
- Product Type Gallery-Wrapped Canvas Art
- Subject Abstract
Product Information
- Brand Trademark Fine Art
- MFR # ALI18385-C1219GG
- Zoro # G801407043
- UPC # 192055371942
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Bold & Eclectic Modern |
Artist | Wyanne |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Abstract |
Description
- Artist: Wyanne
- Subject: Abstract
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in the center of the frame with a cat on her shoulder.
My name is pronounced Y-Anne, not Wayne. I used to not like it, but later decided it's a cool name for an artist. I�ve been a full-time artist for the past 20 years. I have been blessed to have my work in collections all over the world. I currently live in Atlanta, Georgia with my husband and two children. A spotted mini dachshund and a dozen aquariums of Betta fish, shrimp and snails keep me company in my studio every day, while I do what I love....paint. Life is grand!
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Tipt Toe Bun Foot with bolt and 1" Satin Brass Ferrule - White Oak (01242006WKSB6)
- PLASTICOS MQ Large Wardrobe Cabinet 28.4 in. W x 72 in. H x 18.11 in. D in Gray (430-GRA)
- HIRSH 15" W 2 Drawer Desk Pedestal, Light Gray (18579)
- BIGGIES SCENES Window Well Scenes-Garden, 100 in wide x 60 in high (BG-WW-GDN-100)
- TRADEMARK FINE ART Jane Maday 'Birds And Berries Iv' Canvas Art, 14x14 (WAG13827-C1414GG)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit I' Canvas Art, 35x47 (WAG15178-C3547GG)
- TRADEMARK FINE ART Holli Conger 'Coastal Collage repeat 4' Canvas Art, 18x18 (ALI47248-C1818GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Speckled Splendor' Canvas Art, 22x32 (ALI38216-C2232GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iv' Canvas Art, 14x14 (WAG07418-C1414GG)
- TRADEMARK FINE ART Mike Schick 'Paper Trail II' Canvas Art, 12x19 (WAP03687-C1219GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Gliding' Canvas Art, 14x19 (ALI38214-C1419GG)
- Trademark Fine Art Wall Art & Decor