Wyanne 'Rainy Day Rabbits' Canvas Art, 18x18
Mfr # ALI8225-C1818GG
Zoro # G001466512
Key Features
- Artist Wyanne
- Style Eclectic
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI8225-C1818GG
- Zoro # G001466512
- UPC # 191344576433
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Wyanne |
Style | Eclectic |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Wyanne
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstracted collage of rabbits, carrots, and flowers.
Wyanne Thompson has been a full-time artist for the past 20 years. She has work in collections all over the world, and her work has also been licensed by the eclectic boho company Natural Life and several greeting card companies. Wyanne teaches online classes and offers one-on-one mentoring to artists from her Georgia studio. After a battle with oral cancer, Wyanne lives without hesitation and doubt, boldly painting what makes her happy in the hopes that it will bring a smile to someone's face and make their day a little brighter.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- KENNEY MFG Curtain Rd Dbl28-48Offwt (KN521)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, White, Faux Wood (493P48)
- TRADEMARK FINE ART Tim Otoole 'Flowers Sway I' Canvas Art, 35x47 (WAG01915-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 14x19 (ALI41137-C1419GG)
- TRADEMARK FINE ART John Morrow 'Ground Fog' Canvas Art, 14x19 (ALI21214-C1419GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Lovers Boats' Canvas Art, 14x19 (ALI40545-C1419GG)
- TRADEMARK FINE ART Ata Alishahi 'Spring Bird 3A' Canvas Art, 18x18 (ALI22359-C1818GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 14x14 (WAP08808-C1414GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Cedar Grove Church' Canvas Art, 24x32 (ALI15708-C2432GG)
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- Trademark Fine Art Wall Art & Decor